Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # T301S D 626

  • Zoro # G5006592


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T301S D 626
Zoro #
G5006592
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
T
Backset
2 3/4 in
Includes
Hardware
Lockset Handle Type
Lever
Keyway Type
Falcon G
ADA Compliant
Yes
Ligature Resistant
No
Key Material
Nickel Silver
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Lockset Grade
1
Standards
ANSI A156.2
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Different
Handle Material
Brass, Steel, Zinc
Style
T Dane
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
Strike Type
Square Corner
Fire Rated
3 hr.
Number of Keys
2
Keying
Keyed Different
Number of Pins
6
Visual Indicator Message
No Message
Strike
ANSI Square Corner, No Box
Material
Brass/Steel/Zinc
Function
Privacy
Type
Heavy Duty
Lockset Type
Mechanical
Lockset Style
Quantum
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Function ANSI Code
F76
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Brass, Steel, Zinc
Hand Orientation
Non-Handed

Description

Lever Lockset, Heavy Duty, Commercial, Series T, Style Dane, Finish Satin Chrome, Function Privacy, Keyway Type G, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.