Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # B581P6D D 613

  • Zoro # G4067957


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581P6D D 613
Zoro #
G4067957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Series
B
Item
Door Lockset
Number of Keys
2
Includes
Strike
ADA Compliant
Yes
Handle Material
Zinc
Key Material
Brass
Standards
ANSI/BHMA A156.2
Backset
2 3/4 in
Features
10 yr Warranty, Screws Coated with Thread Sealant
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
Ligature Resistant
No
Strike Type
Curved Lip
Lockset Fire Rating
Not Rated
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Medium Duty
Keying
Keyed Different
Grade
2
Fire Rated
Not Rated
Finish
Oil Rubbed Dark Bronze
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Performance Grade
2
Knob/Handle Material
Bronze
Lockset Type
Mechanical
Lockset Style
Dane
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Lockset Function ANSI Code
F86
Fire Rating
3 hr

Description

Dane Lever Store Lock, Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.