Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Quantum, Field Reversible, Silver

  • Mfr # 510L-BE-Q US26D

  • Zoro # G4068709


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Series
25
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L-BE-Q US26D
Zoro #
G4068709
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Overall Width
1 3/4 in
Overall Length
9 3/4 in
Door Thickness - Minimum
1 1/4 in
Length - Maximum
6 5/8 in
Door Thickness - Maximum
2 3/16 in

Details

Series
25
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Educational, Government, Medical, Public Buildings, Retail
Performance
Heavy Duty
Outside Trim Type
Lever
Style
Quantum
ADA Compliant
Yes
Features
Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
Standards
AS 1428:1-2009, AS1905 Part1
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Exit Devices, Interior, Passage
ANSI Grade
1
Performance Grade
1
Exit Device Style
Quantum
Hand Orientation
Non-Handed

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Quantum, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.