Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Quantum, LH Reversible, Bronze

  • Mfr # 912L SP313 QUA LHR

  • Zoro # G4068867


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Series
19
For Door Thickness
1 3/4 in
Fits Stile Width
2 1/4 in
Door Handing
Left Hand Reversible
Finish
Sprayed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912L SP313 QUA LHR
Zoro #
G4068867
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
2 1/4 in
Overall Width
1 3/4 in
Overall Length
7 1/4 in
Length - Maximum
7 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Series
19
Door Handing
Left Hand Reversible
Finish
Sprayed Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Bronze
Application
Educational
Features
3 in Projection
ADA Compliant
Yes
Performance
Heavy Duty
Style
Quantum
Standards
ANSI/BHMA A156.3
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Exit Device Style
Quantum
ANSI Grade
1
Hand Orientation
Left-Handed

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 19 Series, Fire Rated No, Sprayed Dark Bronze Finish, Fits Stile Width 2 1/4 in, For Door Thickness 1 3/4 in, Application Educational, Overall Length 7 1/4 in, Overall Width 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Quantum, Features 3 in Projection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.