Zoro Homepage

MA Series Grade 1 Mortise Locks

  • Mfr # MA541CP6 DN 626

  • Zoro # G610071343


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA541CP6 DN 626
Zoro #
G610071343
UPC #
197163302451
Country of Origin
United States

Details

Lockset Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder

Description

The Falcon MA Series lock delivers high performance at an affordable cost for your office, hospital, education, or other commercial projects. One of Falcon's toughest and most dependable locks, the MA Series, provides security and is built to stand up to constant use without fail. The MA Series also makes retrofit easy with an interchangeable core that can be removed for quick, easy re-keying and is compatible with SFIC products from other manufacturers. Plus they're backed by one of the best names in the business - Allegion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.