Manual, Falcon SC70A, Door Closer, Heavy Duty Interior and Exterior, Aluminum
Mfr # SC71AFA689
Zoro # G3988663
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Falcon SC70A
Closer Type
Forged Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC71AFA689
Zoro #
G3988663
UPC #
-
Country of Origin
Mexico
Dimensions
Housing Height
2-1/8"
Housing Length
13-5/8"
Details
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Falcon SC70A
Closer Type
Forged Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Arm
Category Type
Surface-Mounted
Standards
Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2
Description
Aluminum Closer SC71AFA689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.