Manual, Hydraulic, SC70 Series Surface Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # SC71A DS AL

  • Zoro # G5176367


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Dead Stop Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC71A DS AL
Zoro #
G5176367
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
2-1/8"
Housing Height
2-1/8"
Housing Length
13-5/8"
Exterior Door Width
Up to 36 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 48 in
Length Between Mounting Holes
6 3/4 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
36 in
Height Between Mounting Holes
2 3/8 in
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Dead Stop Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL Listed
Mounting Hardware
Included
Arm Type
Parallel
Includes
Cover, Self Drilling Screws
Max. Door Opening
Up to 180 Degrees
ADA Compliant
Yes
Projection from Wall
2 1/8 in
Category Type
Top Jamb
Features
1 1/2 in dia Piston
Door Handing
Non-Handed
Series
SC70A
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Includes Hardware
Hardware Included
Performance Grade
1
Projection
2 1/8 in
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Operation Style
Manual
Product Type
Door Closer

Description

Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Dead Stop, Non-Handed, Closer Mounting Style Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.