Manual, Hydraulic, SC70 Series Surface Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # SC71A RWPA AL

  • Zoro # G5192013


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC71A RWPA AL
Zoro #
G5192013
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
2-1/8"
Housing Height
2-1/8"
Housing Length
13-5/8"
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 36 in
Interior Door Width
Up to 48 in
Exterior Door Width - Maximum
36 in
Length Between Mounting Holes
6 3/4 in
Height Between Mounting Holes
2 3/8 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Projection from Wall
2 1/8 in
Arm Type
Parallel
Mounting Hardware
Included
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL Listed
Max. Door Opening
Up to 180 Degrees
Includes
Cover, Self Drilling Screws
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
SC70A
Features
1 1/2 in dia Piston
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Door Opening - Maximum
180 Degrees
Projection
2 1/8 in
ANSI/BHMA Finish
Aluminum Painted
UL Fire Rating
UL10C
Performance Grade
1
Product Type
Door Closer
Includes Hardware
Hardware Included
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable

Description

Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.