Mechanical Exit Device Trims
Mfr # 914KIL-IC US32D LHR
Zoro # G116506547
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Application
Commercial
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Features
Classroom Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914KIL-IC US32D LHR
Zoro #
G116506547
UPC #
840067673720
Country of Origin
Mexico
Details
Color
Silver
Item
Mechanical Exit Device Trims
Application
Commercial
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Features
Classroom Function
Exit Device Style
Lever
Outside Trim Type
Lever
For Use with Exit Device
Trim
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.