Shop SARGENT
See all product information
Create Account
Elect Exit Trim, For Rim 8800 and NB8700 Series Devices, L Lever, 24V, RHR, Satin Chrome
- Mfr # 70-775-8 ETL 24V RHRB 26D
- Zoro # G016469553
product price:Â
$
1,532.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Type
Trim
Fire Rated
No
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-775-8 ETL 24V RHRB 26D
- Zoro #
- G016469553
- UPC #
- 197163358175
- Country of Origin
- United States
- Item
- Exit Device Trim
- Grade
- Grade 1
- Type
- Trim
- Fire Rated
- No
- Door Handing
- Right Hand Reverse
- Fire Rating - Door Hardware
- No
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Finish
- Satin Chrome
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.