Mechanical Exit Devices
Mfr # 1690EO 42IN US28
Zoro # G616506238
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Performance Grade
1
Hand Orientation
Non-Handed
Door Width - Maximum
42 in
Door Thickness - Maximum
1 3/4 in
Product Type
Exit Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1690EO 42IN US28
Zoro #
G616506238
UPC #
197163177011
Country of Origin
United States
Dimensions
Door Width - Maximum
42 in
Door Thickness - Maximum
1 3/4 in
Fits Stile Width
1 3/4 in
Details
Performance Grade
1
Hand Orientation
Non-Handed
Product Type
Exit Device
Lockset Function
Exit
Lockdown Type
Hex Key Dogging
UL Fire Rating
UL305
Item
Mechanical Exit Devices
Lockset Type
Mechanical
Exit Device Type
Concealed Vertical Rod
Color
Silver
Description
Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.