Zoro Homepage

Mechanical Exit Devices

  • Mfr # 1690EO 48IN DC13

  • Zoro # G816506236


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Hand Orientation
Non-Handed
Product Type
Exit Device
Fits Stile Width
1 3/4 in
Exit Device Type
Concealed Vertical Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690EO 48IN DC13
Zoro #
G816506236
UPC #
197163177028
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Color
Silver
Hand Orientation
Non-Handed
Product Type
Exit Device
Exit Device Type
Concealed Vertical Rod
Item
Mechanical Exit Devices
Lockdown Type
Hex Key Dogging
UL Fire Rating
UL305
Performance Grade
1
Lockset Type
Mechanical
Lockset Function
Exit

Description

Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.