Zoro Homepage

Mechanical Exit Devices

  • Mfr # 1692NL-OP/HB-OP 36IN DC35

  • Zoro # G616506252


product price: $503.99
/ea
Free Shipping & Returns

Key Features

UL Fire Rating
UL305
Color
Silver
Fits Stile Width
1 3/4 in
Product Type
Exit Device
Lockset Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692NL-OP/HB-OP 36IN DC35
Zoro #
G616506252
UPC #
197163009794
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in

Details

UL Fire Rating
UL305
Color
Silver
Product Type
Exit Device
Lockset Type
Mechanical
Outside Trim Type
Night Latch
Lockdown Type
Hex Key Dogging
Item
Mechanical Exit Devices
Hand Orientation
Non-Handed
Includes
Cylinder, Trim
Exit Device Type
Concealed Vertical Rod
Performance Grade
1

Description

Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Fits Stile Width 1 3/4 in, Outside Trim Type Night Latch, Includes Cylinder, Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.