Mechanical Exit Devices
Mfr # 1692NL-OP/HB-OP 42IN DC13
Zoro # G416506247
product price: $517.99
/ea
Free Shipping & Returns
Key Features
UL Fire Rating
UL305
Performance Grade
1
Lockset Type
Mechanical
Color
Silver
Outside Trim Type
Night Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1692NL-OP/HB-OP 42IN DC13
Zoro #
G416506247
UPC #
197163177059
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
42 in
Fits Stile Width
1 3/4 in
Details
UL Fire Rating
UL305
Performance Grade
1
Lockset Type
Mechanical
Color
Silver
Outside Trim Type
Night Latch
Lockdown Type
Hex Key Dogging
Exit Device Type
Concealed Vertical Rod
Hand Orientation
Non-Handed
Product Type
Exit Device
Item
Mechanical Exit Devices
Includes
Cylinder, Trim
Description
Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Fits Stile Width 1 3/4 in, Outside Trim Type Night Latch, Includes Cylinder, Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.