Mechanical Exit Devices
Mfr # 1790EO 42IN DC35
Zoro # G316506279
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Lockset Function
Exit
Fits Stile Width
1 3/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1790EO 42IN DC35
Zoro #
G316506279
UPC #
197163185153
Country of Origin
United States
Dimensions
Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
42 in
Details
Lockdown Type
Hex Key Dogging
Exit Device Type
Rim
Lockset Function
Exit
Color
Silver
Lockset Type
Mechanical
Item
Mechanical Exit Devices
UL Fire Rating
UL305
Performance Grade
1
Hand Orientation
Non-Handed
Product Type
Exit Device
ANSI Grade
1
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.