Zoro Homepage

Mechanical Exit Devices

  • Mfr # 1790EO 48IN DC13

  • Zoro # G316506286


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Performance Grade
1
Exit Device Type
Rim
Lockset Function
Exit
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790EO 48IN DC13
Zoro #
G316506286
UPC #
197163065912
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Hand Orientation
Non-Handed
Performance Grade
1
Exit Device Type
Rim
Item
Mechanical Exit Devices
Lockset Function
Exit
Color
Silver
UL Fire Rating
UL305
Product Type
Exit Device
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
ANSI Grade
1

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.