Zoro Homepage

Mechanical Exit Devices

  • Mfr # 1790EO 48IN US28

  • Zoro # G216506256


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
1
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790EO 48IN US28
Zoro #
G216506256
UPC #
197163072866
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
1
Product Type
Exit Device
Exit Device Type
Rim
UL Fire Rating
UL305
Color
Silver
ANSI Grade
1
Lockset Function
Exit
Item
Mechanical Exit Devices

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 1 3/4 in, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.