Mechanical Exit Devices
Mfr # 1792NL-OP/HB-OP 42IN US28
Zoro # G316506224
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Thickness - Maximum
1 3/4 in
Includes
Cylinder
ANSI Grade
1
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792NL-OP/HB-OP 42IN US28
Zoro #
G316506224
UPC #
840067675458
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
42 in
Fits Stile Width
1 3/4 in
Details
Exit Device Type
Rim
Includes
Cylinder
ANSI Grade
1
Hand Orientation
Non-Handed
Color
Silver
Lockdown Type
Hex Key Dogging
Item
Mechanical Exit Devices
Outside Trim Type
Night Latch
Lockset Type
Mechanical
Product Type
Exit Device
Performance Grade
1
UL Fire Rating
UL305
Description
Mechanical Exit Devices, Rim, Hex Key Dogging, Fits Stile Width 1 3/4 in, Outside Trim Type Night Latch, Includes Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.