Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Exit Devices

  • Mfr # 19-R-EO 32D 4

  • Zoro # G716506220


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Product Type
Exit Device
Performance Grade
1
Lockset Function
Exit
Exit Device Type
Rim
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-R-EO 32D 4
Zoro #
G716506220
UPC #
197163065929
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in

Details

Product Type
Exit Device
Performance Grade
1
Item
Mechanical Exit Devices
Lockset Function
Exit
Exit Device Type
Rim

Description

Mechanical Exit Devices, Rim, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.