Zoro Homepage

Mechanical Exit Devices

  • Mfr # 19-V-EO SP313 4 RHR

  • Zoro # G816506243


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Door Width - Maximum
36 in
Product Type
Exit Device
Exit Device Type
Surface Vertical Rod
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-V-EO SP313 4 RHR
Zoro #
G816506243
UPC #
197163065943
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in
Length (In.)
48 in
Depth
2-1/2 in

Details

Product Type
Exit Device
Exit Device Type
Surface Vertical Rod
Performance Grade
1
Item
Surface Vertical Rod Exit Devices
ANSI/BHMA Finish
Dark Bronze Painted
Lockset Function
Exit
Hand Orientation
Right-Handed
Type
Surface Vertical Rod
Finish
Sprayed Dark Bronze
Fire Rated
No
Door Handing
Right Hand Reverse
Grade
Grade 1
Color
Sprayed Dark Bronze
Series
19
Material
VARIES
Fire Rating - Door Hardware
No

Description

Mechanical Exit Devices, Surface Vertical Rod, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.