Mechanical Exit Devices
Mfr # 24-C-EO 3 26D
Zoro # G116506486
product price: $1,481.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Door Width - Maximum
36 in
Hand Orientation
Non-Handed
Performance Grade
1
Outside Trim Type
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-C-EO 3 26D
Zoro #
G116506486
UPC #
197163065004
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Details
Item
Mechanical Exit Devices
Lockset Function
Exit
Hand Orientation
Non-Handed
Performance Grade
1
Outside Trim Type
Push
Exit Device Type
Concealed Vertical Rod
Lockdown Type
Hex Key Dogging
Description
Mechanical Exit Devices, Concealed Vertical Rod, Hex Key Dogging, Outside Trim Type Push, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.