Zoro Homepage

Mechanical Exit Devices

  • Mfr # 24-R-EO 3 313AN

  • Zoro # G716506466


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Door Width - Maximum
36 in
Lockset Function
Exit
Outside Trim Type
Push
Exit Device Type
Rim
Performance Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-R-EO 3 313AN
Zoro #
G716506466
UPC #
197163013029
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in

Details

Lockset Function
Exit
Outside Trim Type
Push
Exit Device Type
Rim
Performance Grade
1
Lockdown Type
Hex Key Dogging
Hand Orientation
Non-Handed
Item
Mechanical Exit Devices

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Outside Trim Type Push, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.