Mechanical Exit Devices
Mfr # 24-V-EO 3 313AN
Zoro # G216506492
product price: $1,223.99
/ea
Free Shipping & Returns
Key Features
Door Width - Maximum
36 in
Color
Dark Bronze
Exit Device Type
Surface Vertical Rod
Door Height - Minimum
36 in
Outside Trim Type
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-V-EO 3 313AN
Zoro #
G216506492
UPC #
197163326938
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Door Height - Minimum
36 in
For Door Thickness
1-3/4 in
Length (In.)
36 in
Depth
2-3/4 in
Fits Stile Width
2-1/8 in
Details
Color
Dark Bronze
Exit Device Type
Surface Vertical Rod
Outside Trim Type
Push
Lockdown Type
Hex Key Dogging
Performance Grade
1
Lockset Function
Exit
Item
Surface Vertical Rod Exit Devices
Finish
Dark Bronze
Fire Rated
No
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Type
Surface Vertical Rod
Grade
Grade 1
Series
24
Material
Aluminum
Description
Mechanical Exit Devices, Surface Vertical Rod, Hex Key Dogging, Outside Trim Type Push, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.