Mechanical Exit Devices
Mfr # 25-M-EO 3 26D LHR
Zoro # G716506435
product price: $1,106.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
Lockset Function
Exit
Door Width - Maximum
36 in
Outside Trim Type
Push
Hand Orientation
Left-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-M-EO 3 26D LHR
Zoro #
G716506435
UPC #
197163202836
Country of Origin
United States
Dimensions
Door Width - Maximum
36 in
Details
Exit Device Type
Mortise
Lockset Function
Exit
Outside Trim Type
Push
Item
Mechanical Exit Devices
Hand Orientation
Left-Handed
Performance Grade
1
Lockdown Type
Hex Key Dogging
Description
Mechanical Exit Devices, Mortise, Hex Key Dogging, Outside Trim Type Push, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.