Zoro Homepage

Mechanical Exit Devices

  • Mfr # 25-R-EO 3 3

  • Zoro # G416506476


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Outside Trim Type
Push
Hand Orientation
Non-Handed
Performance Grade
1
Door Width - Maximum
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-R-EO 3 3
Zoro #
G416506476
UPC #
197163185320
Country of Origin
United States

Dimensions

Door Width - Maximum
36 in

Details

Exit Device Type
Rim
Outside Trim Type
Push
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Function
Exit
Item
Mechanical Exit Devices
Lockdown Type
Hex Key Dogging

Description

Mechanical Exit Devices, Rim, Hex Key Dogging, Outside Trim Type Push, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.