Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Exit Device

  • Mfr # MELRX25-R-L-NL-D 3 32D LHR

  • Zoro # G410056427


product price: $1,950.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELRX25-R-L-NL-D 3 32D LHR
Zoro #
G410056427
UPC #
197163185863
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
25 Series Exit Devices
Function
Night Latch

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 Device, Night Latch Function, Dane Lever with Escutcheon, Motorized Latch Retraction, Request to Exit Switch, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.