Zoro Homepage

Motorized Exit Device

  • Mfr # MELRXF-25-V-EO 3 32D

  • Zoro # G110056581


product price: $2,269.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Field Reversible
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELRXF-25-V-EO 3 32D
Zoro #
G110056581
UPC #
197163191789
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Field Reversible
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
25 Series Exit Devices
Function
Exit Only

Description

Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 Fire-Rated Device, 84 Door Height, Exit Only, , Motorized Latch Retraction, Request to Exit Switch, Less Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.