
Passage Mortise Lock, Dane Lever, Gala Rose, Oil Rubbed Bronze (Discontinued)
- Mfr # MA101 DG 613
- Zoro # G009948102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA101 DG 613
Zoro #
G009948102
UPC #
197163115822
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Depth
5 in
Length
10.25 in
Width
9 in
Details
For Use With
MA Series Grade 1 Mortise Locks
Lockset Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Net Weight
7 lb
Material
Bronze
Item
Mortise Lock
Description
Passage Mortise Lock, Dane Lever, Gala Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.