Falcon
Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum
Mfr # 8231-STD AL
Zoro # G0084430
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series Falcon 8200 Series Door Operators
- Closer Type Slide Track Arm Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK Y5004
- ASSENMACHER SPECIALTY TOOLS STUD EX/IN TOOL 7MM AH200-7
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK 608A
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile ZOR-LSC-0103-SAM
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum SC71A RWPA AL
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior SC71 RWPA 695
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum SC71A DS AL
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior SC81A HWPA DKB FC
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior SC81A RWPA AL FC
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze SC61A RWPA DKB
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior 5100-MLT ALM
- Falcon Door Closers & Accessories