
Rim Exit Device
Mfr # 19-R-L-D SP28 3 LHR
Zoro # G310059146
product price: $333.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Aluminum Painted
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-R-L-D SP28 3 LHR
Zoro #
G310059146
UPC #
197163185207
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
19 Series Exit Devices
Cylinder Type
1-1/8" Mortise
Function
Lever Classroom
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Classroom Lever, Dane, 36, Left Hand Reverse, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.