Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device

  • Mfr # CD-19-R-EO SP313 3

  • Zoro # G110058493


product price: $266.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-19-R-EO SP313 3
Zoro #
G110058493
UPC #
197163185597
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Rim Exit Devices
Application
19 Series Exit Devices
Function
Exit Only, Accepts Various Trim
Cylinder Type
1-1/8" Mortise

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, Cylinder Dogging, Exit Only, Accepts Various Trim, 36, Non-Handed, Dark Bronze Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.