Zoro Homepage

Rim Exit Devices

  • Mfr # 19-R-EO 32D 4

  • Zoro # G610059273


product price: $469.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-R-EO 32D 4
Zoro #
G610059273
UPC #
197163065929
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
19 Series Exit Devices
Function
Exit Only, Accepts Various Trim

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Exit Only, Accepts Various Trim, 48, Non-Handed, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.