Rim, Heavy Duty, 36 in. Door W, Series 25

  • Mfr # F-25-R-EO 3 26D

  • Zoro # G4068331


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Series
25
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-25-R-EO 3 26D
Zoro #
G4068331
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
25
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Rim
Standards
UL 305
ADA Compliant
Yes
Performance
Heavy Duty
Lockdown Type
Less Dogging
Electrical/Mechanical
Mechanical
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
UL Fire Rating
UL10C
ANSI Grade
1
Exit Bar Style
Touchbar
Lockset Type
Mechanical
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Rim, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 25, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.