Rim, Heavy Duty, 48 in. Door W, Series 25

  • Mfr # F-25-R-EO 4 26D

  • Zoro # G4068325


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Series
25
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-25-R-EO 4 26D
Zoro #
G4068325
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in

Details

Series
25
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Rim
Electrical/Mechanical
Mechanical
Standards
UL 305
Lockdown Type
Less Dogging
ADA Compliant
Yes
Performance
Heavy Duty
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Bar Style
Touchbar
Performance Grade
1
Includes Hardware
Hardware Included

Description

Rim, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 25, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.