Rim, Medium Duty, 36 in Door W, Series 1790

  • Mfr # 1792NL-OP/HB-OP 36IN US28

  • Zoro # G4068587


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Series
1790
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1792NL-OP/HB-OP 36IN US28
Zoro #
G4068587
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Series
1790
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized Aluminum
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Medium Duty
Outside Trim Type
Night Latch
Standards
UL 305
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
Lockset Function
Government Buildings, Hospitals, Schools
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Performance Grade
2
ANSI Grade
1
Exit Bar Style
Touchbar
Product Type
Exit Device
Lockset Type
Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 1790, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Outside Trim Type Night Latch, Lockset Function Government Buildings, Hospitals, Schools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.