Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Medium Duty, 36 in. Door W, Series 19

  • Mfr # F19-R-EO SP313 3FT

  • Zoro # G4068681


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Series
19
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19-R-EO SP313 3FT
Zoro #
G4068681
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
2 7/8 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
19
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Powder Coated
Fire Rated
Yes
Grade
1
Item
Rim
Performance
Medium Duty
Standards
ANSI A156.3 2001 Grade 1
Lockdown Type
Less Dogging
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Function
Commercial Buildings, Multi-Family, Office, Retail Stores
Exit Bar Style
Crossbar
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
3
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
1

Description

Rim, Rim, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Powder Coated Finish, Door Width 36 in, Series 19, Fits Stile Width 2 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.