Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Medium Duty, 44 in Door W, Series 1900

  • Mfr # 1990EO 44IN P13

  • Zoro # G4068541


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Series
1900
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990EO 44IN P13
Zoro #
G4068541
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
44 in

Details

Series
1900
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Standards
UL 305
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Performance
Medium Duty
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Exit Device
ANSI Grade
1
Hand Orientation
Non-Handed
Exit Bar Style
Crossbar
Lockset Type
Mechanical
Performance Grade
2

Description

Exit Device, Concealed Vertical Rod, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 1900, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.