Rim, Medium Duty, 44 in Door W, Series 2090

  • Mfr # 2092NL-OP/HB-OP 44IN LHR P13

  • Zoro # G4068605


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Series
2090
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2092NL-OP/HB-OP 44IN LHR P13
Zoro #
G4068605
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
44 in

Details

Series
2090
Exit Device Type
Rim
Door Handing
Left Hand Reversible
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
ADA Compliant
Yes
Outside Trim Type
Night Latch
Performance
Medium Duty
Lockdown Type
Hex Key Dogging
Standards
UL 305
Electrical/Mechanical
Mechanical
ANSI Grade
1
Exit Bar Style
Crossbar
Product Type
Exit Device
ANSI/BHMA Finish
Dark Bronze Painted
Lockset Type
Mechanical
Performance Grade
2
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 2090, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, No, Standards UL 305, Outside Trim Type Night Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.