Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Safety Horn, 120db, Plastic Horn

  • Mfr # FSB5BU

  • Zoro # G8095197


product price: $29.59
/ea

Key Features

Decibels
120 dB
Net Weight
5 oz
Length
7 1/2 in
Coverage
39 ft
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB5BU
Zoro #
G8095197
UPC #
086216315091
Country of Origin
United States

Dimensions

Length
7 1/2 in
Height
3 in
Width
5 1/4 in

Details

Item
Personal Safety Horn
Decibels
120 dB
Net Weight
5 oz
Coverage
39 ft
Propellant
1234ZE
Includes
Refill Can
Operating Temp.
20 Degrees to 120 Degrees F
Horn Material
Plastic
For Use With
Alarm Systems, Personal Protection
Sound Level
120 dB

Description

Personal Safety Horn, Coverage 39 ft, Sound Level 120 dB, Horn Material Plastic, Height 3 in, Length 7 1/2 in, Width 5 1/4 in, Propellant 1234ZE, Net Weight 5 oz, Operating Temp. 20 Degrees to 120 Degrees F, For Use With Alarm Systems, Personal Protection, Includes Refill Can

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.