SC70 Series Door Closer, Dark Bronze Painted
Mfr # SC71A-DS-DKBRZ
Zoro # G022774269
product price: $720.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC71A-DS-DKBRZ
Zoro #
G022774269
UPC #
043156123490
Country of Origin
United States
Description
SC70 A SeriesDoor Closer Falcon SC70 A Series heavy duty closers are built for applications that demand reliable door control and easy maintenance.The SC70 A Series closers are ANSI grade 1, ADA compliant and deliver tough performance.Choose the SC70 A for interior or exterior doors in retail shops, restaurants, small offices and many other high traffic applications.Standard features:Fully adjustable sizes 1-6Separate adjustable general speed, latch speed and backcheckCloser mounts hinge side, top jamb or parallel arm when either the RW/PA or HW/PA arm is specifiedNon-handed for left or right swinging doors1 1/2 in diameter heat treated steel pistonDouble heat-treated pinionUniversal screw pack for aluminum, hollow metal, and wood doors, includes self reaming and tapping screwsStaked valvesMeets ANSI A117.1Listed ANSI/BHMA A156.Additionally, the SC71 A is rated ANSI/BHMA A156.4, grade 1 and designed to meet the American Disabilities Act (ADA) and ANSI A117.1 Available finishes:622 - Matte black689 - Aluminum695 - Dark bronze696 - Brass
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.