Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC70 Series Surface Closers

  • Mfr # SC61A SS AL SLIM

  • Zoro # G310055179


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
SC60 Series Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC61A SS AL SLIM
Zoro #
G310055179
UPC #
197163236947
Country of Origin
Mexico

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
SC60 Series Surface Closers

Description

SC60 Series Light-Medium Duty Closer, Regular Arm, Spring N Stop, Attached PA Bracket, Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.