Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod Exit Device

  • Mfr # 19-V-L-D SP28 3 RHR

  • Zoro # G010059125


product price: $508.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Right Hand Reverse
Fire Rated
Variable
Grade
Grade 1
Color
Aluminum Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-V-L-D SP28 3 RHR
Zoro #
G010059125
UPC #
197163191475
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Right Hand Reverse
Fire Rated
Variable
Grade
Grade 1
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
Application
19 Series Exit Devices
Cylinder Type
1-1/8" Mortise
Function
Lever Classroom

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Classroom Lever, Dane, 36, Right Hand Reverse, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.