Zoro Homepage

Surface Vertical Rod Exit Devices

  • Mfr # 19-V-EO SP28 4 RHR

  • Zoro # G510059137


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Right Hand Reverse
Grade
Grade 1
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-V-EO SP28 4 RHR
Zoro #
G510059137
UPC #
197163065936
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Right Hand Reverse
Grade
Grade 1
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
Application
19 Series Exit Devices
Function
Exit Only, Accepts Various Trim

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Exit Only, Accepts Various Trim, 48, Right Hand Reverse, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.