Zoro Homepage

Surface Vertical Rod Exit Devices

  • Mfr # MEL-24-V-EO 3 28

  • Zoro # G910055890


product price: $1,895.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEL-24-V-EO 3 28
Zoro #
G910055890
UPC #
197163191758
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices
Function
Exit Only

Description

Grade 1 Surface Vertical Rod Exit Bar, Narrow Stile Pushpad, 3' Door Width, 84 Door Height, Exit Only, Electric Latch Retraction, Hex Key Dogging, Satin Aluminum Clear Anodized Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.