Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod Exit Devices

  • Mfr # MEL-24-V-EO 4 313AN

  • Zoro # G710055878


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Grade
Grade 1
Color
Dark Bronze Anodized Aluminum
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEL-24-V-EO 4 313AN
Zoro #
G710055878
UPC #
197163191765
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Grade
Grade 1
Color
Dark Bronze Anodized Aluminum
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices
Function
Exit Only

Description

Grade 1 Surface Vertical Rod Exit Bar, Narrow Stile Pushpad, 4' Door Width, 84 Door Height, Exit Only, Electric Latch Retraction, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.