Zoro Homepage

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T101S A 622

  • Zoro # G110046711


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/4" - 2-1/4"
Includes
Cylindrical Lock
Grade
Grade 1
Color
Flat Black Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T101S A 622
Zoro #
G110046711
UPC #
197163282449
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F75 - Passage
Includes
Cylindrical Lock
Grade
Grade 1
Color
Flat Black Coated
Finish
Flat Black Coated
Cylinder Core Type
Non-keyed

Description

Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Avalon Lever, Standard Rose, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.