Shop FALCON
See all product information
Create Account
T Series Grade 1 Cylindrical Lever Locks
- Mfr # T511BD LAT 626
- Zoro # G510047899
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Color
Satin Chrome
Grade
Grade 1
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T511BD LAT 626
- Zoro #
- G510047899
- UPC #
- 197163282739
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Color
- Satin Chrome
- Grade
- Grade 1
- Cylinder Core Type
- SFIC Prep Less Core
- Includes
- Cylindrical Lock
- Finish
- Satin Chrome
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Description
Grade 1 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.