T Series Grade 1 Cylindrical Lever Locks
Mfr # T511PD A 626
Zoro # G410047852
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T511PD A 626
Zoro #
G410047852
UPC #
197163282807
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4" - 2-1/4"
Details
Lockset Function
F109 - Entry/Office
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Description
Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.