Shop FALCON
See all product information
Create Account
T Series Grade 1 Cylindrical Lever Locks
- Mfr # T581BD Q 625
- Zoro # G410048200
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4" - 2-1/4"
Cylinder Core Type
SFIC Prep Less Core
Finish
Bright Chrome
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T581BD Q 625
- Zoro #
- G410048200
- UPC #
- 197163283026
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Details
- Lockset Function
- F86 - Storeroom
- Cylinder Core Type
- SFIC Prep Less Core
- Finish
- Bright Chrome
- Grade
- Grade 1
- Includes
- Cylindrical Lock
- Color
- Bright Chrome
Description
Grade 1 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Chrome Finish, Non-Handed