Vertical Rod, 36 in. Door W, Series 19

  • Mfr # F19-V-EO SP313 3FT RHR

  • Zoro # G4068465


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Series
19
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19-V-EO SP313 3FT RHR
Zoro #
G4068465
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in

Details

Series
19
Exit Device Type
Surface Vertical Rod
Door Handing
Right Hand Reversible
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Lockdown Type
Less Dogging
Standards
ANSI A156.3 2001 Grade 1
Performance
Medium Duty
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Lockset Function
Commercial Buildings, Multi-Family, Office, Retail Stores
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Bronze Painted
Exit Bar Style
Crossbar
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
3

Description

Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.